- 3/8" Socket Drive Size, 9/16" Socket Size, 1.01" Overall Length
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Socket Series | Geared Socket |
| Socket Diameter | 0.782 in |
| Socket Size | 9/16 in |
| Drive End Diameter | 0.87 in |
| Overall Length | 1.01 in |
| Weight | 1.0 LB |

