- Hex Bit Socket
- 3/8" Drive
- 9/64" Hex
- 2.062" Overall Length
description
- Handles fasteners deeply situated and in restricted places.
features
- Thinwall construction
- Heat treated
- Made in USA
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Inch/Metric | Inch |
| Socket Series | Standard |
| Hex Size | 9/64 in |
| Overall Length | 2.062 in |
| Drive End | 0.687 in |
| Bit Length | 1.312 in |
| Socket Drive Size | 3/8 in |
| Nose Diameter | 0.5 in |
| Drive Type | Square |
| Weight | 0.05 LB |
| EAN or UPC | 781412117097 |
| NSN Number | 5120-01-367-3455, 5120-01-367-3570 |

