- Hex Bit Socket
- 3/8" Drive
- 5/16" Hex
- 2 1/8" Overall Length
description
- Handles fasteners deeply situated and in restricted places.
features
- Thinwall construction
- Heat treated
- Made in USA
caution
- Never use hand sockets on power or impact applications
| Drive Type | Square |
| Bit Length | 1 3/8 in |
| Overall Length | 2.125 in |
| Socket Series | Standard |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Drive End | 0.687 in |
| Nose Diameter | 0.5 in |
| Hex Size | 5/16 in |
| Weight | 0.13 LB |
| EAN or UPC | 781412117141 |
| NSN Number | 5120-01-367-3477, 5120-01-367-3481, 5120-01-367-3575 |

