- Hex Bit Socket
- 3/8" Drive
- 3/8" Hex
- 2 1/4" Overall Length
description
- Handles fasteners deeply situated and in restricted places.
features
- Thinwall construction
- Heat treated
- Made in USA
caution
- Never use hand sockets on power or impact applications
| Drive End | 0.687 in |
| Socket Series | Standard |
| Hex Size | 3/8 in |
| Overall Length | 2.25 in |
| Bit Length | 1.562 in |
| Inch/Metric | Inch |
| Drive Type | Square |
| Socket Drive Size | 3/8 in |
| Nose Diameter | 0.687 in |
| Weight | 0.15 LB |
| EAN or UPC | 781412117158 |
| NSN Number | 5120-01-367-3478, 5120-01-367-3482, 5120-01-367-3576 |

