- Hex Bit Socket
- 3/8" Drive
- 7/32" Hex
- 4 5/8" Overall Length
| Socket Drive Size | 3/8 in |
| Drive Type | Square |
| Overall Length | 4.625 in |
| Drive End | 0.687 in |
| Nose Diameter | 0.5 in |
| Socket Series | Extra Long |
| Bit Length | 3 7/8 in |
| Hex Size | 7/32 in |
| Inch/Metric | Inch |
| Weight | 0.12 LB |
| EAN or UPC | 781412117523 |
| NSN Number | 5120-01-367-3484 |

