- Hex Bit Socket
- 3/8" Drive
- 5/16" Hex
- 4 5/8" Overall Length
| Inch/Metric | Inch |
| Overall Length | 4.625 in |
| Socket Drive Size | 3/8 in |
| Bit Length | 3.937 in |
| Drive Type | Square |
| Nose Diameter | 0.5 in |
| Socket Series | Extra Long |
| Hex Size | 5/16 in |
| Drive End | 0.687 in |
| Weight | 0.21 LB |
| EAN or UPC | 781412117547 |
| NSN Number | 5120-00-529-2562 |

