- Slotted Screwdriver Socket
- 3/8" Drive
- 1/4" Tip Width
- 2.688" Overall Length
| Material | Cold Formed Steel |
| Bit Length | 1.938 in |
| Socket Drive Size | 3/8 in |
| Tip Width | 1/4 in |
| Overall Length | 2.688 in |
| Tip Type | Slotted |
| Tip Size | N/A |
| Locking Type | Ball |
| Tip Thickness | 1/32 in |
| Drive Type | Square |
| Drive End | 0.688 in |
| Length to Shoulder | 1.938 in |
| Finish | Chrome |
| Socket Diameter | 0.688 in |
| Weight | 0.122 LB |
| EAN or UPC | 781412118025 |
| NSN Number | 5120-00-243-7337, 5120-01-367-3562 |

