- Slotted Screwdriver Socket
- 3/8" Drive
- 5/16" Tip Width
- 2.688" Overall Length
| Length to Shoulder | 1.938 in |
| Socket Drive Size | 3/8 in |
| Tip Size | N/A |
| Drive Type | Square |
| Material | Cold Formed Steel |
| Socket Diameter | 0.688 in |
| Tip Width | 5/16 in |
| Tip Thickness | 3/64 in |
| Bit Length | 1.938 in |
| Overall Length | 2.688 in |
| Locking Type | Ball |
| Finish | Chrome |
| Tip Type | Slotted |
| Drive End | 0.688 in |
| Weight | 0.121 LB |
| EAN or UPC | 781412118032 |
| NSN Number | 5120-00-935-7352, 5120-01-367-3563 |

