- 5/8" Opening
- 3/8" Drive Size
- Chrome
| Head Thickness | 0.688 in |
| Opening | 5/8 |
| Finish | Chrome |
| Socket Drive Size | 3/8 in |
| Length of Centers | 0.734 in |
| Slot Width | 0.469 in |
| Head Diameter | 0.938 in |
| Weight | 0.08 LB |
| EAN or UPC | 781412118421 |
| NSN Number | 5120-00-224-7288 |
| Head Thickness | 0.688 in |
| Opening | 5/8 |
| Finish | Chrome |
| Socket Drive Size | 3/8 in |
| Length of Centers | 0.734 in |
| Slot Width | 0.469 in |
| Head Diameter | 0.938 in |
| Weight | 0.08 LB |
| EAN or UPC | 781412118421 |
| NSN Number | 5120-00-224-7288 |