- 11/16" Opening
- 3/8" Drive Size
- Chrome
| Length of Centers | 0.781 in |
| Finish | Chrome |
| Head Diameter | 1.031 in |
| Head Thickness | 0.688 in |
| Slot Width | 0.531 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 781412118438 |
| NSN Number | 5120-00-189-7896 |
| Length of Centers | 0.781 in |
| Finish | Chrome |
| Head Diameter | 1.031 in |
| Head Thickness | 0.688 in |
| Slot Width | 0.531 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 781412118438 |
| NSN Number | 5120-00-189-7896 |