- 7/8" Opening
- 3/8" Drive Size
- Chrome
| Head Thickness | 3/4 in |
| Length of Centers | 0.938 in |
| Socket Drive Size | 3/8 in |
| Finish | Chrome |
| Slot Width | 0.688 in |
| Head Diameter | 1.297 in |
| Weight | 0.14 LB |
| EAN or UPC | 781412118469 |
| NSN Number | 5120-00-181-6765 |
| Head Thickness | 3/4 in |
| Length of Centers | 0.938 in |
| Socket Drive Size | 3/8 in |
| Finish | Chrome |
| Slot Width | 0.688 in |
| Head Diameter | 1.297 in |
| Weight | 0.14 LB |
| EAN or UPC | 781412118469 |
| NSN Number | 5120-00-181-6765 |