- 15/16" Opening
- 3/8" Drive Size
- Chrome
| Length of Centers | 0.938 in |
| Head Diameter | 1 3/8 in |
| Socket Drive Size | 3/8 in |
| Finish | Chrome |
| Slot Width | 0.719 in |
| Head Thickness | 3/4 in |
| Weight | 0.16 LB |
| EAN or UPC | 781412118476 |
| NSN Number | 5120-00-541-4075 |
| Length of Centers | 0.938 in |
| Head Diameter | 1 3/8 in |
| Socket Drive Size | 3/8 in |
| Finish | Chrome |
| Slot Width | 0.719 in |
| Head Thickness | 3/4 in |
| Weight | 0.16 LB |
| EAN or UPC | 781412118476 |
| NSN Number | 5120-00-541-4075 |