- 1" Opening
- 3/8" Drive Size
- Chrome
| Head Thickness | 0.781 in |
| Slot Width | 0.75 in |
| Socket Drive Size | 3/8 in |
| Finish | Chrome |
| Head Diameter | 1.453 in |
| Length of Centers | 1.016 in |
| Weight | 0.16 LB |
| EAN or UPC | 781412118483 |
| NSN Number | 5120-00-229-2772 |
| Head Thickness | 0.781 in |
| Slot Width | 0.75 in |
| Socket Drive Size | 3/8 in |
| Finish | Chrome |
| Head Diameter | 1.453 in |
| Length of Centers | 1.016 in |
| Weight | 0.16 LB |
| EAN or UPC | 781412118483 |
| NSN Number | 5120-00-229-2772 |