- 3/8" Drive, 7/16" Opening
| Head Thickness | 0.22 in |
| Handle Width | 0.63 in |
| Overall Length | 1.28 in |
| Inch/Metric | Inch |
| Handle Thickness | 0.44 in |
| Head Width | 0.88 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.14 LB |
| EAN or UPC | 781412118513 |
| NSN Number | 5120-01-367-3320 |
| Head Thickness | 0.22 in |
| Handle Width | 0.63 in |
| Overall Length | 1.28 in |
| Inch/Metric | Inch |
| Handle Thickness | 0.44 in |
| Head Width | 0.88 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.14 LB |
| EAN or UPC | 781412118513 |
| NSN Number | 5120-01-367-3320 |