- 3/8" Drive, 9/16" Opening
| Overall Length | 1.49 in |
| Handle Thickness | 0.44 in |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Head Thickness | 0.27 in |
| Handle Width | 0.63 in |
| Head Width | 1.13 in |
| Weight | 0.12 LB |
| EAN or UPC | 781412118537 |
| NSN Number | 5120-01-367-3322 |
| Overall Length | 1.49 in |
| Handle Thickness | 0.44 in |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Head Thickness | 0.27 in |
| Handle Width | 0.63 in |
| Head Width | 1.13 in |
| Weight | 0.12 LB |
| EAN or UPC | 781412118537 |
| NSN Number | 5120-01-367-3322 |