- 3/8" Drive, 11/16" Opening
| Socket Drive Size | 3/8 in |
| Handle Width | 0.63 in |
| Overall Length | 1.71 in |
| Inch/Metric | Inch |
| Head Thickness | 0.35 in |
| Handle Thickness | 0.44 in |
| Head Width | 1.33 in |
| Weight | 0.12 LB |
| EAN or UPC | 781412118551 |
| NSN Number | 5120-01-367-3324 |
| Socket Drive Size | 3/8 in |
| Handle Width | 0.63 in |
| Overall Length | 1.71 in |
| Inch/Metric | Inch |
| Head Thickness | 0.35 in |
| Handle Thickness | 0.44 in |
| Head Width | 1.33 in |
| Weight | 0.12 LB |
| EAN or UPC | 781412118551 |
| NSN Number | 5120-01-367-3324 |