- 3/8" Drive, 7/8" Opening
| Inch/Metric | Inch |
| Head Thickness | 0.37 in |
| Overall Length | 2.04 in |
| Head Width | 1.69 in |
| Handle Width | 0.63 in |
| Socket Drive Size | 3/8 in |
| Handle Thickness | 0.44 in |
| Weight | 0.22 LB |
| EAN or UPC | 781412118582 |
| NSN Number | 5120-01-367-3327 |
| Inch/Metric | Inch |
| Head Thickness | 0.37 in |
| Overall Length | 2.04 in |
| Head Width | 1.69 in |
| Handle Width | 0.63 in |
| Socket Drive Size | 3/8 in |
| Handle Thickness | 0.44 in |
| Weight | 0.22 LB |
| EAN or UPC | 781412118582 |
| NSN Number | 5120-01-367-3327 |