- 3/8" Drive
- 7 1/2" Long
- Nickel Chrome Plated
- Eliminator Ratchet
| Handle Type | Round Smooth |
| Drive Size | 3/8 in |
| Overall Length | 7.5 in |
| Head Style | Teardrop |
| Head Type | Solid Head |
| No. of Teeth | N/A |
| Ratchet Type | Eliminator |
| Finish | Nickel Chrome Plated |
| Weight | 0.604 LB |

