- 3/8" Drive
- 7 5/8" Long
- Black Oxide
- Round Ratchet
features
- Made in USA
| Drive Size | 3/8 in |
| Ratchet Type | Non-Quick Release |
| Overall Length | 7.625 in |
| Head Type | Solid Head |
| No. of Teeth | 41 |
| Finish | Black Oxide |
| Family Name | Round Head Ratchet |
| Handle Type | Round Serrated |
| Head Style | Round |
| Weight | 0.78 LB |
| NSN Number | 5120-01-355-1868, 5120-01-355-1869 |

