- 3/8 in Drive
- 7.48 in Long
- Round Solid Head
- Flat Smooth Handle
- Ratchet
features
- Made in USA
| Head Style | Round |
| Handle Type | Flat Smooth |
| Ratchet Type | Round Head, Non-Quick Release |
| Family Name | Round Head Ratchet |
| Drive Size | 3/8 in |
| No. of Teeth | 41 |
| Overall Length | 7.5 in |
| Head Type | Solid Head |
| Finish | Chrome |
| Weight | 0.67 LB |
| EAN or UPC | 781412119152 |

