- 3/8" Drive
- 8 1/2" Long
- Chrome Finished Breaker Bar
features
- Made in USA
| Overall Length | 8.5 in |
| Finish | Chrome |
| Socket Drive Size | 3/8 in |
| Weight | 0.51 LB |
| EAN or UPC | 781412119183 |
| NSN Number | 5120-01-397-3304 |
| Overall Length | 8.5 in |
| Finish | Chrome |
| Socket Drive Size | 3/8 in |
| Weight | 0.51 LB |
| EAN or UPC | 781412119183 |
| NSN Number | 5120-01-397-3304 |