- 3/8" Drive
- 1 1/2" Overall Length
- Rigid
- Chrome
- Extension
| Extension Type | Rigid |
| Finish | Chrome |
| Overall Length | 1.5 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.08 LB |
| EAN or UPC | 781412119213 |
| NSN Number | 5120-01-397-3302 |
| Extension Type | Rigid |
| Finish | Chrome |
| Overall Length | 1.5 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.08 LB |
| EAN or UPC | 781412119213 |
| NSN Number | 5120-01-397-3302 |