Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Extension

11-922

Extension
Item #101749464
  • 3/8" Drive
  • 3" Overall Length
  • Rigid
  • Chrome
  • Extension
Extension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Drive
  • 3" Overall Length
  • Rigid
  • Chrome
  • Extension

features

  • Made in USA
Finish Chrome
Socket Drive Size 3/8 in
Overall Length 3 in
Extension Type Rigid
Weight 0.13 LB
EAN or UPC 781412119220
NSN Number 5120-01-397-3303
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison