- 3/8" Drive
- 6" Overall Length
- Rigid
- Chrome
- Extension
features
- Made in USA
| Extension Type | Rigid |
| Socket Drive Size | 3/8 in |
| Finish | Chrome |
| Overall Length | 6 in |
| Weight | 0.21 LB |
| EAN or UPC | 781412119237 |
| NSN Number | 5120-01-397-3308 |
| Extension Type | Rigid |
| Socket Drive Size | 3/8 in |
| Finish | Chrome |
| Overall Length | 6 in |
| Weight | 0.21 LB |
| EAN or UPC | 781412119237 |
| NSN Number | 5120-01-397-3308 |