- 3/8" Drive
- 8" Overall Length
- Rigid
- Chrome
- Extension
| Overall Length | 8 in |
| Finish | Chrome |
| Socket Drive Size | 3/8 in |
| Extension Type | Rigid |
| Weight | 0.27 LB |
| EAN or UPC | 781412119251 |
| NSN Number | 5120-01-397-3305 |
| Overall Length | 8 in |
| Finish | Chrome |
| Socket Drive Size | 3/8 in |
| Extension Type | Rigid |
| Weight | 0.27 LB |
| EAN or UPC | 781412119251 |
| NSN Number | 5120-01-397-3305 |