- 3/8" Drive
- 20" Overall Length
- Rigid
- Chrome
- Extension
| Overall Length | 20 in |
| Finish | Chrome |
| Extension Type | Rigid |
| Socket Drive Size | 3/8 in |
| Weight | 0.64 LB |
| EAN or UPC | 781412119282 |
| NSN Number | 5120-01-397-3307 |
| Overall Length | 20 in |
| Finish | Chrome |
| Extension Type | Rigid |
| Socket Drive Size | 3/8 in |
| Weight | 0.64 LB |
| EAN or UPC | 781412119282 |
| NSN Number | 5120-01-397-3307 |