- 3/8" Drive
- 7 1/4" Overall Length
- Flexible
- Chrome
- Black Oxide
| Finish | Black Oxide, Chrome |
| Socket Drive Size | 3/8 in |
| Overall Length | 7.25 in |
| Extension Type | Flexible |
| Weight | 0.23 LB |
| EAN or UPC | 781412119299 |
| NSN Number | 5120-00-022-9797 |
| Finish | Black Oxide, Chrome |
| Socket Drive Size | 3/8 in |
| Overall Length | 7.25 in |
| Extension Type | Flexible |
| Weight | 0.23 LB |
| EAN or UPC | 781412119299 |
| NSN Number | 5120-00-022-9797 |