Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Locking Adapter

11-931

Locking Adapter
Item #101706924
  • 3/8" Drive
  • 2 1/8" Length
  • Socket Locking Adapter
Locking Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Drive
  • 2 1/8" Length
  • Socket Locking Adapter
Socket Drive Size 3/8 in
Overall Length 2.125 in
Weight 0.13 LB
EAN or UPC 781412119312
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison