- 3/8" Drive
- 16 1/2" Length
compliances
- 0
| Overall Length | 16.5 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.99 LB |
| EAN or UPC | 781412119350 |
| NSN Number | 5120-01-355-1865, 5120-01-428-8000 |
| Overall Length | 16.5 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.99 LB |
| EAN or UPC | 781412119350 |
| NSN Number | 5120-01-355-1865, 5120-01-428-8000 |