Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3/8" Drive Sliding T Handle

11-938

3/8" Drive Sliding T Handle
Item #101705929
  • 3/8" Drive
  • 8" Length
3/8" Drive Sliding T Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Drive
  • 8" Length

compliances

  • 0
Overall Length 8 in
Socket Drive Size 3/8 in
Weight 0.32 LB
EAN or UPC 781412119381
NSN Number 5120-00-241-3143
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison