- 3/8" Drive Socket Adapter
- Converts to 1/4" Drive
- 1" Overall Length
description
- Drive adapter.
features
- Made in USA
compliances
- 0
| Socket Drive Size | 3/8 in |
| Overall Length | 1 in |
| Male Dimension | 1/4 in |
| Female Dimension | 3/8 in |
| Weight | 0.06 LB |
| EAN or UPC | 781412119510 |
| NSN Number | 5120-01-355-1863 |

