- 3/8" Drive
- 9 1/2" Long
- Nickel Chrome Plated
- Teardrop Ratchet
features
- Enclosed head design seals out dirt and contaminants
- Torque wrap design reduces stress on gear and pawl teeth
- Made in USA
compliances
- 0
| Family Name | Flex Head Ratchet |
| Head Type | Flex Head |
| No. of Teeth | 36 |
| Overall Length | 9.5 in |
| Handle Type | Round Smooth |
| Ratchet Type | Non-Quick Release |
| Head Style | Teardrop |
| Drive Size | 3/8 in |
| Finish | Nickel Chrome Plated |
| Weight | 0.89 LB |
| EAN or UPC | 781412119749 |
| NSN Number | 5120-01-335-0717, 5120-01-335-0722, 5120-01-335-0728 |

