- 3/8" Drive
- 11 1/2" Long
- Nickel Chrome Plated
- Teardrop Ratchet
features
- Enclosed head design seals out dirt and contaminants
- Torque wrap design reduces stress on gear and pawl teeth
- Made in USA
compliances
- 0
| Handle Type | Plastic Handle |
| Head Style | Teardrop |
| Overall Length | 11.5 in |
| Finish | Nickel Chrome Plated |
| Ratchet Type | Non-Quick Release |
| Family Name | 3/8 in Drive Plastic Handle Long Length Teardrop Ratchet |
| No. of Teeth | 36 |
| Head Type | Solid Head |
| Drive Size | 3/8 in |
| Weight | 0.96 LB |
| EAN or UPC | 781412119794 |
| NSN Number | 5120-01-428-8140 |

