- 3/8" Drive
- Teardrop Ratchet Repair Kit
includes
- Gear
- Pawl
- Shifting lever
- Spring
- Ball
- Cover plate
- Two cover plate screws
- Groove pin
- Spring washer
| Drive Size | 3/8 in |
| Family Name | Teardrop Ratchet |
| Use With | 11-972, 11-973, 19-972 |
| Weight | 0.16 LB |
| EAN or UPC | 781412119909 |

