- 3/8" Drive
- Teardrop Head
- Round Smooth Handle
- Ratchet
features
- Machined gear teeth and high strength steel pawl for superior strength and consistent performance
- Enclosed head for extreme resistance to contaminants for longer life
- Sleek, tapered head with a low profile design permits access in extremely confined spaces
- Made in USA
compliances
- 0
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Overall Length | 7.8 in |
| Head Style | Teardrop |
| Head Type | Solid Head |
| Finish | Chrome |
| Handle Type | Round Smooth |
| Drive Size | 3/8 in |
| Ratchet Type | Standard/Tear Drop |
| No. of Teeth | 60, 88 |
| Weight | 0.71 LB |
| EAN or UPC | 781412119923 |

