- 3/8" Drive
- Teardrop Head
- Flex Head
- Round Smooth Handle
- Ratchet
features
- Machined gear teeth and high strength steel pawl for superior strength and consistent performance
- Enclosed head for extreme resistance to contaminants for longer life
- Nine-position, locking flex head maximizes safety and maintains position, regardless of load
- Made in the USA
caution
- Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
| Finish | Chrome |
| No. of Teeth | 60 |
| Overall Length | 11.625 in |
| Head Type | Flex Head |
| Drive Size | 3/8 in |
| Head Style | Teardrop |
| Ratchet Type | Flex Head |
| Handle Type | Round Smooth |
| Weight | 1.075 LB |
| EAN or UPC | 781412119947 |

