- 3/8" Drive
- Teardrop Head
- Indexable Head
- Round Smooth Handle
- Ratchet
features
- Strip proof indexing mechanism engages with 18 pins that snap into next available position
- Provides greater strength and eliminates accidental disconnection of position under load
- Indexible to 11 angles or positions, providing tremendous accessibility
- Precision engineered with 72-tooth ratchet mechanism, providing tight swing arc that minimizes need to remove interfering objects to access fasteners
- Slim-line design provides greater control and even load distribution
- Push button set and release makes it effortless to adjust and operate
- Made in the USA
| Ratchet Type | Indexable Head |
| Drive Size | 3/8 in |
| Finish | Chrome |
| Handle Type | Round Smooth |
| Overall Length | 10 in |
| Head Style | Teardrop |
| No. of Teeth | 72 |
| Head Type | Indexible Head |
| Weight | 1.75 LB |
| EAN or UPC | 781412119961 |

