- 1/2" Socket Drive Size, 1 3/16" Socket Size, 1.718" Overall Length
description
- Radius corner design engages the flats of the fastener.
features
- Thinwall construction
- Chrome-plated finish
- Precise nut end dimensions
- Heat-treated and tested to ensure maximum strength
- Gauged to accurate limits
- Prevents rounding of fasteners
- Enhances the turning of worn fasteners
- Made in USA
compliances
- 0
caution
- Never use cheater bars or extensions
| Length Type | Standard |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Drive End Diameter | 1.563 in |
| Overall Length | 1.718 in |
| Socket Diameter | 1.563 in |
| Socket Size | 1 3/16 in |
| Socket Series | Standard |
| Weight | 0.44 LB |
| EAN or UPC | 781412121384 |
| NSN Number | 5120-00-293-0093 |

