- 1/2" Socket Drive Size, 13/16" Socket Size, 3.205" Overall Length
description
- Radius corner design engages the flats of the fastener.
features
- Thinwall construction
- Chrome-plated finish
- Precise nut end dimensions
- Heat-treated and tested to ensure maximum strength
- Gauged to accurate limits
- Prevents rounding of fasteners
- Enhances the turning of worn fasteners
- Made in USA
compliances
- 0
caution
- Never use cheater bars or extensions
| Socket Series | Extra Deep |
| Inch/Metric | Inch |
| Socket Size | 13/16 in |
| Socket Drive Size | 1/2 in |
| Overall Length | 3.205 in |
| Drive End Diameter | 1.12 in |
| Length Type | Extra Deep |
| No. of Points | 6 |
| Socket Diameter | 1.12 in |
| Weight | 0.42 LB |
| EAN or UPC | 781412122268 |
| NSN Number | 5120-01-335-0848 |

