- 1/2" Socket Drive Size, 1 3/16" Socket Size, 3.219" Overall Length
description
- Radius corner design engages the flats of the fastener.
features
- Thinwall construction
- Chrome-plated finish
- Precise nut end dimensions
- Heat-treated and tested to ensure maximum strength
- Gauged to accurate limits
- Prevents rounding of fasteners
- Enhances the turning of worn fasteners
- Made in USA
compliances
- 0
caution
- Never use hand sockets on power or impact applications
| Socket Drive Size | 1/2 in |
| Socket Size | 1 3/16 in |
| Drive End Diameter | 1.563 in |
| Socket Diameter | 1.563 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Length Type | Extra Deep |
| Socket Series | Extra Deep |
| Overall Length | 3.219 in |
| Weight | 0.9 LB |
| EAN or UPC | 781412122381 |
| NSN Number | 5120-00-901-0661 |

