- 1/2" Socket Drive Size, 7/16" Socket Size, 3.185" Overall Length
description
- Radius corner design engages the flats of the fastener.
features
- Thinwall construction
- Precise nut end dimensions
- Gauged to accurate limits
- Heat-treated and tested to ensure maximum strength
- Chrome-plated finish
- Prevents rounding of fasteners
- Enhances the turning of worn fasteners
- Made in USA
compliances
- 0
caution
- Never use cheater bars or extensions
| Socket Drive Size | 1/2 in |
| No. of Points | 12 |
| Socket Size | 7/16 in |
| Length Type | Extra Deep |
| Inch/Metric | Inch |
| Overall Length | 3.185 in |
| Socket Diameter | 5/8 in |
| Socket Series | Extra Deep |
| Drive End Diameter | 7/8 in |
| Weight | 0.23 LB |
| EAN or UPC | 781412123142 |
| NSN Number | 5120-00-243-7350 |

