- 1/2" Socket Drive Size, 1" Socket Size, 3.205" Overall Length
description
- Radius corner design engages the flats of the fastener.
features
- Thinwall construction
- Precise nut end dimensions
- Gauged to accurate limits
- Heat-treated and tested to ensure maximum strength
- Chrome-plated finish
- Prevents rounding of fasteners
- Enhances the turning of worn fasteners
- Made in USA
compliances
- 0
caution
- Never use hand sockets on power or impact applications
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| Drive End Diameter | 1.34 in |
| Socket Diameter | 1.34 in |
| Socket Size | 1 in |
| Socket Series | Extra Deep |
| Overall Length | 3.205 in |
| Length Type | Extra Deep |
| Weight | 0.62 LB |
| EAN or UPC | 781412123326 |
| NSN Number | 5120-01-335-0818 |

