- 1/2" Socket Drive Size, 11/16" Socket Size, 1.33" Overall Length
features
- Armaloy
- Made from heat-treated, selected alloy steel
- Chrome-plated finish
- Tested to ensure maximum strength
- Prevents rounding of fasteners
- Use with standard 1/2" drive tools
- Made in USA
compliances
- 0
| Socket Size | 11/16 in |
| No. of Points | 8 |
| Socket Drive Size | 1/2 in |
| Socket Series | Standard |
| Socket Diameter | 1 1/8 in |
| Inch/Metric | Inch |
| Overall Length | 1.33 in |
| Length Type | Standard |
| Drive End Diameter | 1 1/8 in |
| Weight | 0.2 LB |
| EAN or UPC | 781412124224 |
| NSN Number | 5120-00-235-5844 |

