- 1/2" Drive, 11/16" Socket Size, 2.812" Overall Length
features
- Armaloy
- Chrome-plated finish
- Made from heat-treated, selected alloy steel
- Socket gauged to accurate limits
- Tested to ensure maximum strength
- Use with standard 1/2" drive tools
- Made in USA
compliances
- 0
| Drive End Diameter | 7/8 in |
| Socket Series | Universal |
| No. of Points | 12 |
| Socket Size | 11/16 in |
| Length Type | Universal |
| Overall Length | 2.812 in |
| Inch/Metric | Inch |
| Socket Diameter | 7/8 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.24 LB |
| EAN or UPC | 781412125221 |
| NSN Number | 5120-00-236-7615, 5120-01-367-3177 |

