- Hex Bit Socket
- 1/2" Drive
- 3/8" Hex
- 2 1/2" Overall Length
description
- Handles fasteners deeply situated and in restricted places.
features
- EYE-D™ laser-etched markings optimize size identification as well as provide SAE/metric differentiation, even in low light
- Thinwall construction
- Heat treated
- Made in USA
caution
- Never use hand sockets on power or impact applications
| Inch/Metric | Inch |
| Overall Length | 2.5 in |
| Drive Type | Square |
| Socket Drive Size | 1/2 in |
| Bit Length | 1.562 in |
| Nose Diameter | 0.75 in |
| Hex Size | 3/8 in |
| Drive End | 0.937 in |
| Socket Series | Standard |
| Weight | 0.22 LB |
| EAN or UPC | 781412127157 |
| NSN Number | 5120-00-243-1675 |

