- Hex Bit Socket
- 1/2" Drive
- 9/16" Hex
- 7.031" Overall Length
| Overall Length | 7.031 in |
| Drive End | 0.937 in |
| Nose Diameter | 0.937 in |
| Socket Series | Extra Long |
| Hex Size | 9/16 in |
| Drive Type | Square |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Bit Length | 6.062 in |
| Weight | 0.75 LB |
| EAN or UPC | 781412127584 |

