- 1 1/8" Opening
- 1/2 in Drive Size
- Chrome
| Length of Centers | 1.156 in |
| Head Diameter | 1 5/8 in |
| Finish | Chrome |
| Head Thickness | 7/8 in |
| Socket Drive Size | 1/2 in |
| Slot Width | 0.844 in |
| Weight | 0.19 LB |
| EAN or UPC | 781412128406 |
| NSN Number | 5120-00-229-2773 |
| Length of Centers | 1.156 in |
| Head Diameter | 1 5/8 in |
| Finish | Chrome |
| Head Thickness | 7/8 in |
| Socket Drive Size | 1/2 in |
| Slot Width | 0.844 in |
| Weight | 0.19 LB |
| EAN or UPC | 781412128406 |
| NSN Number | 5120-00-229-2773 |