- 1 3/16" Opening
- 1/2 in Drive Size
- Chrome
| Slot Width | 0.906 in |
| Finish | Chrome |
| Socket Drive Size | 1/2 in |
| Length of Centers | 1.188 in |
| Head Thickness | 7/8 in |
| Head Diameter | 1.688 in |
| Weight | 0.28 LB |
| EAN or UPC | 781412128413 |
| NSN Number | 5120-00-229-2774 |
| Slot Width | 0.906 in |
| Finish | Chrome |
| Socket Drive Size | 1/2 in |
| Length of Centers | 1.188 in |
| Head Thickness | 7/8 in |
| Head Diameter | 1.688 in |
| Weight | 0.28 LB |
| EAN or UPC | 781412128413 |
| NSN Number | 5120-00-229-2774 |