- 1 5/16" Opening
- 1/2 in Drive Size
- Chrome
| Socket Drive Size | 1/2 in |
| Finish | Chrome |
| Length of Centers | 1.266 in |
| Head Thickness | 7/8 in |
| Head Diameter | 1.844 in |
| Slot Width | 0.969 in |
| Weight | 0.26 LB |
| EAN or UPC | 781412128437 |
| NSN Number | 5120-00-181-6760 |
| Socket Drive Size | 1/2 in |
| Finish | Chrome |
| Length of Centers | 1.266 in |
| Head Thickness | 7/8 in |
| Head Diameter | 1.844 in |
| Slot Width | 0.969 in |
| Weight | 0.26 LB |
| EAN or UPC | 781412128437 |
| NSN Number | 5120-00-181-6760 |