- 1 7/16" Opening
- 1/2 in Drive Size
- Chrome
| Slot Width | 1.063 in |
| Socket Drive Size | 1/2 in |
| Head Diameter | 2 in |
| Head Thickness | 0.938 in |
| Length of Centers | 1.344 in |
| Finish | Chrome |
| Weight | 0.3 LB |
| EAN or UPC | 781412128451 |
| NSN Number | 5120-00-181-6758 |
| Slot Width | 1.063 in |
| Socket Drive Size | 1/2 in |
| Head Diameter | 2 in |
| Head Thickness | 0.938 in |
| Length of Centers | 1.344 in |
| Finish | Chrome |
| Weight | 0.3 LB |
| EAN or UPC | 781412128451 |
| NSN Number | 5120-00-181-6758 |